Motion
SY3140T-5MNZD

SMC CORP OF AMERICA
SY3140T-5MNZD

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector without Lead Wire, Base Mounted without Subplate, Without Subplate, Rc Threads
Mi Item #09773016
MFR #SY3140T-5MNZD
Price$54.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3140T-5MNZD

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector without Lead Wire, Base Mounted without Subplate, Without Subplate, Rc Threads
Mi Item #09773016
MFR #SY3140T-5MNZD

Mfr description
SY3140T-5MNZD 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.09/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Bracket Type
    w/o Bracket
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted without Subplate
  • Series
    SY
  • Solenoid Electrical Entry
    M Plug Connector without Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Voltage
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)