Motion
SY3140R-5GS-01

SMC CORP OF AMERICA
SY3140R-5GS-01

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09773119
MFR #SY3140R-5GS-01
List Price$66.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3140R-5GS-01

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09773119
MFR #SY3140R-5GS-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.55/each for your price

Overview

Mfr description
SY3140R-5GS-01 5 PORT SOLENOID VALVE

Specifications

  • Country of Origin
    JP
  • Solenoid Electrical Entry
    Grommet
  • Manual Operation Type
    Non-Locking Push
  • Actuation
    2 position single
  • Voltage
    24 V dc
  • Lead Wire Length
    300 mm
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text