Overview
Mfr description
SY30M-05-B1-3 REG (B) W/MPA GAUGE ODD 3
- Used to regulate supply pressure for individual valve
- Can be used to regulate supply port or valve output port
- Includes connector gasket, base gasket and mounting screws
Specifications
- Country of OriginJP
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data