Motion
SY313-5MOU-C6

SMC CORP OF AMERICA
SY313-5MOU-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Body Ported, One-touch fitting for 6 mm
MI ITEM #09773485
MFR #SY313-5MOU-C6
Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY313-5MOU-C6

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Body Ported, One-touch fitting for 6 mm
MI ITEM #09773485
MFR #SY313-5MOU-C6

Mfr description
SY313-5MOU-C6 VALVE, SOL
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.48/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SYJ300-700
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)