Motion
SY3160-SLOU-C6-Q

SMC CORP OF AMERICA
SY3160-SLOU-C6-Q

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, L Plug, Body Ported, One-touch fitting for 6 mm, Rc Threads
MI ITEM #09773567
MFR #SY3160-SLOU-C6-Q
Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3160-SLOU-C6-Q

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, L Plug, Body Ported, One-touch fitting for 6 mm, Rc Threads
MI ITEM #09773567
MFR #SY3160-SLOU-C6-Q

Mfr description
SY3160-SLOU-C6-Q 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.51/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Bracket Type
    w/o Bracket
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug
  • Thread Standard
    Rc
  • Voltage
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)