Overview
Mfr description
SY325D-5LOZ VALVE, SOL
Specifications
- Piping TypeManifold
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction3-Way
- Voltage24
- Thread StandardRc
- Bracket Typew/o Bracket
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data