Motion
SY3220-5H-C6-F2

SMC CORP OF AMERICA
SY3220-5H-C6-F2

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09773599
MFR #SY3220-5H-C6-F2
Price$82.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3220-5H-C6-F2

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09773599
MFR #SY3220-5H-C6-F2

Mfr description
SY3220-5H-C6-F2 VALVE, DBL SOL, BODY
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.57/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm
  • Port Size
    One-touch fitting for 6

Details

  • Actuation
    2 position double
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    24 V dc
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)