Motion
SY3340-5LZE-Q

SMC CORP OF AMERICA
SY3340-5LZE-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, Rc Threads
Mi Item #09773648
MFR #SY3340-5LZE-Q
Price$86.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3340-5LZE-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, Rc Threads
Mi Item #09773648
MFR #SY3340-5LZE-Q

Mfr description
SY3340-5LZE-Q 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.85/each

Specifications

Details

  • Bracket Type
    w/o Bracket
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Voltage
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)