Motion
SY3420-5WOZ-N7-F2

SMC CORP OF AMERICA
SY3420-5WOZ-N7-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 Connector, Body Ported, M5
MI ITEM #09773716
MFR #SY3420-5WOZ-N7-F2
List Price$96.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3420-5WOZ-N7-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 Connector, Body Ported, M5
MI ITEM #09773716
MFR #SY3420-5WOZ-N7-F2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.51/each for your price

Overview

Mfr description
SY3420-5WOZ-N7-F2 VALVE, SOL, BODY PT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 15ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text