Motion
SY3220-5WOU-C6-F2

SMC CORP OF AMERICA
SY3220-5WOU-C6-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 without Connector, Body Ported, One-touch fitting for 6 mm
Mi Item #09773742
MFR #SY3220-5WOU-C6-F2
Price$96.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3220-5WOU-C6-F2

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M8 without Connector, Body Ported, One-touch fitting for 6 mm
Mi Item #09773742
MFR #SY3220-5WOU-C6-F2

Mfr description
SY3220-5WOU-C6-F2 VALVE, SOL
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.08/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    M8 without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)