Specifications
Details
- Actuation3 position exhaust center
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Solenoid Electrical EntryL Plug without Connector
- Thread StandardRc
- Valve SeriesSY3000
- Voltage24 V dc
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Overview
Mfr description
SY3440-5LO VALVE, DBL SOL, BASE MT
- Fluid: air
- Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
- Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
- Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
- Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 15ms or less
- Ambient & fluid temperature: 50°C