Overview
Mfr description
SY3A00T-5NZ1-H VALVE, 5 PORT SOLENOID
Specifications
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsWith power saving circuit
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Thread StandardRc
- Valve SeriesSY3000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data