Motion
SY3240-5HU
Solenoid-Operated Air Control Valve - 4-Way, 2 position double, 24 V dc, 2 Solenoid, Grommet, Base Mounted without Subplate, Without Subplate, Rc Threads
MI ITEM #09774283
MFR #SY3240-5HU
Price$80.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 position double, 24 V dc, 2 Solenoid, Grommet, Base Mounted without Subplate, Without Subplate, Rc Threads
MI ITEM #09774283
MFR #SY3240-5HU

Mfr description
SY3240-5HU VALVE, DBL SOL, BASE MT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.49/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted without Subplate
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)