Motion
SY3120-1DZ-M5

SMC CORP OF AMERICA
SY3120-1DZ-M5

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
MI ITEM #09774305
MFR #SY3120-1DZ-M5
List Price$60.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-1DZ-M5

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
MI ITEM #09774305
MFR #SY3120-1DZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.83/each for your price

Overview

Mfr description
SY3120-1DZ-M5 VALVE, SGL SOL, BODY PT

Specifications

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    100 V ac
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text