Motion
SY3440T-5MNZD

SMC CORP OF AMERICA
SY3440T-5MNZD

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug Connector without Lead Wire, Base Mounted without Subplate, Without Subplate, Rc Threads
MI ITEM #09774373
MFR #SY3440T-5MNZD
List Price$93.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3440T-5MNZD

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, M Plug Connector without Lead Wire, Base Mounted without Subplate, Without Subplate, Rc Threads
MI ITEM #09774373
MFR #SY3440T-5MNZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.49/each for your price

Overview

Mfr description
SY3440T-5MNZD 5 PORT SOLENOID VALVE

Specifications

  • Piping Type
    Base Mounted without Subplate
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug Connector without Lead Wire
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Voltage
    24
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text