Motion
SY3301B-5U1
Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, Body Ported, Rc Threads
Mi Item #09774639
MFR #SY3301B-5U1
Price$93.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, Body Ported, Rc Threads
Mi Item #09774639
MFR #SY3301B-5U1

Mfr description
SY3301B-5U1 VALVE, 5 PORT SOLENOID
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.01/each

Specifications

Details

  • Actuation
    3 position closed center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)