Motion
SY5120-SLOZ-01T

SMC CORP OF AMERICA
SY5120-SLOZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 5 V dc, 1 Solenoid, L Plug without Connector, Body Ported Plug-In Integrated, 1/8 in
Mi Item #09774737
MFR #SY5120-SLOZ-01T
Price$53.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-SLOZ-01T

Solenoid-Operated Air Control Valve - 4-Way, 5 V dc, 1 Solenoid, L Plug without Connector, Body Ported Plug-In Integrated, 1/8 in
Mi Item #09774737
MFR #SY5120-SLOZ-01T

Mfr description
SY5120-SLOZ-01T VALVE, SGL SOL, BODY
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.77/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Plug-In Integrated
  • Series
    SY
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    5 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)