Motion
SY5120T-6HZD-01T-F1

SMC CORP OF AMERICA
SY5120T-6HZD-01T-F1

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
Mi Item #09774900
MFR #SY5120T-6HZD-01T-F1
Price$64.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120T-6HZD-01T-F1

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
Mi Item #09774900
MFR #SY5120T-6HZD-01T-F1

Mfr description
SY5120T-6HZD-01T-F1 VALVE, SGL SOL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.16/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm
  • Port Size
    1/8

Details

  • Actuation
    2 position single
  • Bracket Type
    w/ Foot Bracket
  • Coil Specifications
    With power saving circuit
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    Grommet
  • Thread Standard
    NPTF
  • Valve Series
    SY5000
  • Voltage
    12 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)