Motion
SY5340-1LZ-02N

SMC CORP OF AMERICA
SY5340-1LZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
Mi Item #09775203
MFR #SY5340-1LZ-02N
Price$101.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5340-1LZ-02N

SY 4/5 PORT SOLENOID VALVE with Voltage 100 VAC
Mi Item #09775203
MFR #SY5340-1LZ-02N

Mfr description
SY5340-1LZ-02N VALVE, DBL SOL, BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.55/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm

Details

  • Actuation
    3 position closed center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    L plug connector
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage
    100 V ac
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)