Motion
89300/XL
ToughX Suede Palm with Fabric Back and Touchscreen Compatible Index Finger - Slip-On Cuff
Mi Item #09775412
MFR #89300/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ToughX Suede Palm with Fabric Back and Touchscreen Compatible Index Finger - Slip-On Cuff
Mi Item #09775412
MFR #89300/XL

Mfr description
89300/XL EXTREME WORK MULTIPURPX GLOVE
  • Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    34.01 cm
  • Size
    XL

Details

  • Coating Material
    Polyurethane
  • Color
    Grey
  • Cuff Style
    Slip-on
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Description Keyword
    Hi Performance Glove
  • Manufacturer Upc Number
    662909508836
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    662909508836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)