Motion
89300/2XL
ToughX Suede Palm with Fabric Back and Touchscreen Compatible Index Finger - Slip-On Cuff
MI ITEM #09775514
MFR #89300/2XL
Your Price$6.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ToughX Suede Palm with Fabric Back and Touchscreen Compatible Index Finger - Slip-On Cuff
MI ITEM #09775514
MFR #89300/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.02/each(List $9.03)

Overview

Mfr description
89300/2XL EXTREME WORK MULTIPURPX GLOVE
  • Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • Reinforced fingertips and thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Spandex fabric back for comfort and breathability
  • Elastic wrist for easy on/off
  • Touchscreen on index finger

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Cuff Type
    Slip-on
  • Application
    • Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
  • Color
    Grey
  • Back Material
    Spandex
  • Coating Material
    Polyurethane
  • Length
  • Manufacturer Upc Number
    662909508843
  • Description
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Spec Sheet
  • Additional Details
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication and landscaping.
  • Description Keyword
    Hi Performance Glove
  • UPC_NO
    662909508843
  • Cuff Style
    Slip-on

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text