Specifications
Dimensions
- Port Size1/8
Details
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Thread StandardRc
- Valve SeriesSY5000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
Overview
Mfr description
SY50M-27-1-W3-02 SUBPLATE
- Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
- Thread Types: Rc, G, NPT, NPTF