Motion
SY50M-27-1-W3-02N

SMC CORP OF AMERICA
SY50M-27-1-W3-02N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold
Mi Item #09775666
MFR #SY50M-27-1-W3-02N
Price$62.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY50M-27-1-W3-02N

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold
Mi Item #09775666
MFR #SY50M-27-1-W3-02N

Mfr description
SY50M-27-1-W3-02N VALVE, SOL
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.04/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Series
    SY-1
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)