Overview
Mfr description
SY50M-27-1-W4-02T VALVE, SOL
- Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
- Thread Types: Rc, G, NPT, NPTF
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Port Size1/8
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY5000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data