Motion
SY3420-5MOU-C4-Q

SMC CORP OF AMERICA
SY3420-5MOU-C4-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported
Mi Item #09775698
MFR #SY3420-5MOU-C4-Q
Price$101.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3420-5MOU-C4-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Body Ported
Mi Item #09775698
MFR #SY3420-5MOU-C4-Q

Mfr description
SY3420-5MOU-C4-Q VALVE, DBL SOL, ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.70/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)