Motion
SY5140-5MZ-Q
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted without Subplate, Without Subplate
MI ITEM #09775892
MFR #SY5140-5MZ-Q
List Price$61.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug Connector with Lead Wire 0.3m, Base Mounted without Subplate, Without Subplate
MI ITEM #09775892
MFR #SY5140-5MZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.72/each for your price

Overview

Mfr description
SY5140-5MZ-Q VALVE, SGL SOL, BASE MT

Specifications

  • Piping Type
    Base Mounted without Subplate
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug Connector with Lead Wire 0.3m
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text