Motion
SY70M-27-1-W7-03

SMC CORP OF AMERICA
SY70M-27-1-W7-03

SY 4/5 PORT SOLENOID VALVE
Mi Item #09776038
MFR #SY70M-27-1-W7-03
Price$84.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY70M-27-1-W7-03

SY 4/5 PORT SOLENOID VALVE
Mi Item #09776038
MFR #SY70M-27-1-W7-03

Mfr description
SY70M-27-1-W7-03 SUBPLATE
  • Sub-plate for Base Mounted SY3000/5000 series solenoid valves.
  • Thread Types: Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.52/each

Specifications

Details

  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)