Overview
Mfr description
SY5140-6LNZE 5 PORT SOLENOID VALVE
Specifications
- Actuation2 position single
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Manual Operation TypePush-Turn Locking (Lever)
- SeriesSY
- Solenoid Electrical EntryL plug without Lead Wire
- Thread StandardRc
- Valve SeriesSY5000
- Voltage12 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data