Motion
SY5140-6LNZE-02T

SMC CORP OF AMERICA
SY5140-6LNZE-02T

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
MI ITEM #09776122
MFR #SY5140-6LNZE-02T
Price$64.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5140-6LNZE-02T

SY 4/5 PORT SOLENOID VALVE with Voltage 12 VDC
MI ITEM #09776122
MFR #SY5140-6LNZE-02T

Mfr description
SY5140-6LNZE-02T 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.33/each

Specifications

Details

  • Actuation
    2 position single
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Series
    SY
  • Solenoid Electrical Entry
    L plug without Lead Wire
  • Thread Standard
    NPTF
  • Valve Series
    SY5000
  • Voltage
    12 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)