Specifications
Dimensions
- Port SizeOne-touch fitting for 1/4 in
Details
- Country of OriginJP
- Flow Direction4-Way
- Piping TypeBody Ported Individual EXH
- SeriesSY-1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)