Motion
SY5401B-5NZ1-B

SMC CORP OF AMERICA
SY5401B-5NZ1-B

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09776277
MFR #SY5401B-5NZ1-B
Price$104.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5401B-5NZ1-B

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09776277
MFR #SY5401B-5NZ1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.94/each

Specifications

Details

  • Actuation
    3 position exhaust center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Overview

Mfr description
SY5401B-5NZ1-B VALVE, 5 PORT SOLENOID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought