Specifications
Details
- Country of OriginJP
- SeriesSY-1
Overview
Mfr description
SY5100-51-M9PWSAPC-X30 5 PORT SOL. VALVE
- Main valve position when valve is OFF: Signal output
- Main valve position when valve is ON: No signal output
- Available with M8-3 pin, M8-4 pin and M12-4 pin connector