Motion
SY5420-2LZ-01

SMC CORP OF AMERICA
SY5420-2LZ-01

SY 4/5 PORT SOLENOID VALVE with Voltage 200 VAC
MI ITEM #09776501
MFR #SY5420-2LZ-01
List Price$119.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5420-2LZ-01

SY 4/5 PORT SOLENOID VALVE with Voltage 200 VAC
MI ITEM #09776501
MFR #SY5420-2LZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.90/each for your price

Overview

Mfr description
SY5420-2LZ-01 5 PORT SOLENOID VALVE

Specifications

  • Actuation
    3 position exhaust center
  • Country of Origin
    JP
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Lead Wire Length
    300 mm
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    1/8
  • Series
    SY
  • Solenoid Electrical Entry
    L plug connector
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    200 V ac
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text