Motion
SY5420-5LU-N3T

SMC CORP OF AMERICA
SY5420-5LU-N3T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09776932
MFR #SY5420-5LU-N3T
Price$98.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5420-5LU-N3T

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09776932
MFR #SY5420-5LU-N3T

Mfr description
SY5420-5LU-N3T VALVE, DBL SOL, BODY PT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.94/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm
  • Port Size
    One-touch fitting for 5/32 in

Details

  • Actuation
    3 position exhaust center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    L plug connector
  • Thread Standard
    NPTF
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor, Non-polar type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)