Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3200T-5NZE1

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09777178
MFR #SY3200T-5NZE1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SY3200T-5NZE1 VALVE, 5 PORT SOLENOID

Specifications

  • Country of Origin
    JP
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Actuation
    2 position double
  • Voltage
    24 V dc
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    With power saving circuit
  • Valve Series
    SY3000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text