Motion
SY5420-5WOZ-01F

SMC CORP OF AMERICA
SY5420-5WOZ-01F

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09777218
MFR #SY5420-5WOZ-01F
Price$105.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5420-5WOZ-01F

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09777218
MFR #SY5420-5WOZ-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.47/each

Specifications

Dimensions

  • Port Size
    1/8

Details

  • Actuation
    3 position exhaust center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Series
    SY
  • Solenoid Electrical Entry
    M8 Connector, w/o Connector Cable
  • Thread Standard
    G
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Overview

Mfr description
SY5420-5WOZ-01F VALVE, DBL SOL, BODY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought