Specifications
Dimensions
- Lead Wire Length300 mm
- Port Size1/8
Details
- Actuation3 position closed center
- Bracket Typew/ Side Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Lever)
- SeriesSY
- Solenoid Electrical EntryL plug connector
- Thread StandardNPT
- Valve SeriesSY5000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)