Overview
Mfr description
SY5100T-5Z1-B VALVE, 5 PORT SOLENOID
- Flow rate up to 1.0 Cv
- Possible to drive cylinders up to ø63 at 300 mm/s
- Low power consumption (0.35 w standard)
- Improved safety with slide locking manual override
- Quick response time - 10 ms
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation2 position single
- Voltage24 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsWith power saving circuit
- Valve SeriesSY5000
- Voltage SuppressorWith Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data