Motion
SY5120-5MOU-C6F-Q

SMC CORP OF AMERICA
SY5120-5MOU-C6F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug without Connector, Body Ported Plug-In Integrated, One-touch fitting for 6 mm
MI ITEM #09777397
MFR #SY5120-5MOU-C6F-Q
Price$68.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5MOU-C6F-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug without Connector, Body Ported Plug-In Integrated, One-touch fitting for 6 mm
MI ITEM #09777397
MFR #SY5120-5MOU-C6F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.19/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported Plug-In Integrated
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
SY5120-5MOU-C6F-Q VALVE, SGL SOL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought