Motion
SY5120-5MOZE-C8-F2

SMC CORP OF AMERICA
SY5120-5MOZE-C8-F2

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09777495
MFR #SY5120-5MOZE-C8-F2
Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-5MOZE-C8-F2

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #09777495
MFR #SY5120-5MOZE-C8-F2

Mfr description
SY5120-5MOZE-C8-F2 VALVE, SGL SOL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.75/each

Specifications

Details

  • Actuation
    2 position single
  • Bracket Type
    w/ Side Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Manual Operation Type
    Push-Turn Locking (Lever)
  • Series
    SY
  • Solenoid Electrical Entry
    M Plug without Connector
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)