Overview
Mfr description
SY5140-5DS VALVE, SGL SOL, BASE MT,
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation2 position single
- Voltage24 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY5000
- Voltage SuppressorWith Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data