Overview
Mfr description
SY3201K-5R1 VALVE, 5 PORT SOLENOID
- Fluid: air
- Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
- Coil rated voltage: 12, 24VDC;Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 16ms or less
- Ambient & fluid temperature: -10 to 50°C
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation2 position double
- Voltage24 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY3000
- Voltage SuppressorWithout Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data