Overview
Mfr description
SY3201R-6U1 VALVE, 5 PORT SOLENOID
Specifications
- Actuation2 position double
- Country of OriginJP
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Manual Operation TypeNon-Locking Push
- SeriesSY
- Thread StandardRc
- Valve SeriesSY3000
- Voltage12 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data