Motion
SY5330-5NZ1-N7

SMC CORP OF AMERICA
SY5330-5NZ1-N7

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09777662
MFR #SY5330-5NZ1-N7
List Price$84.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5330-5NZ1-N7

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #09777662
MFR #SY5330-5NZ1-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.90/each for your price

Overview

Mfr description
SY5330-5NZ1-N7 VALVE, 5 PORT SOLENOID
  • Flow rate up to 1.0 Cv
  • Possible to drive cylinders up to ø63 at 300 mm/s
  • Low power consumption (0.35 w standard)
  • Improved safety with slide locking manual override
  • Quick response time - 10 ms

Specifications

  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    One-touch fitting for 1/4 in
  • Actuation
    3 position closed center
  • Voltage
    24 V dc
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY5000
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought