Overview
Mfr description
SY5330-5NZE1-C8 VALVE, 5 PORT SOLENOID
- Flow rate up to 1.0 Cv
- Possible to drive cylinders up to ø63 at 300 mm/s
- Low power consumption (0.35 w standard)
- Improved safety with slide locking manual override
- Quick response time - 10 ms
Specifications
- Country of OriginJP
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data