Overview
Mfr description
SY5120-3D-01T-F1 5 PORT SOLENOID VALVE
Specifications
- Piping TypeBody Ported Plug-In Integrated
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110 V ac
- Solenoid Electrical EntryDIN Terminal with Connector
- Flow Direction4-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data