Overview
Mfr description
SY5330-5UD1-C6 VALVE, 5 PORT SOLENOID
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Port SizeOne-touch fitting for 6
- Actuation3 position closed center
- Voltage24 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY5000
- Voltage SuppressorWith Light/Surge Voltage Suppressor, Non-polar type
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data