Motion
SY5120-3DO-01T

SMC CORP OF AMERICA
SY5120-3DO-01T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-115 V ac, 1 Solenoid, DIN Connector without Connector, Body Ported, 1/8 in, NPTF Threads
MI ITEM #09777745
MFR #SY5120-3DO-01T
Price$55.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-3DO-01T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-115 V ac, 1 Solenoid, DIN Connector without Connector, Body Ported, 1/8 in, NPTF Threads
MI ITEM #09777745
MFR #SY5120-3DO-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.95/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Actuation
    2-Position Single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    DIN Connector without Connector
  • Solenoid Supply Voltage
    110-115 V ac
  • Thread Standard
    NPTF

Overview

Mfr description
SY5120-3DO-01T VALVE, SGL SOL, BODY PT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 10.6 (0.59);base mounted 12.6 (0.7)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 32ms or less
  • Ambient & fluid temperature: 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought