Overview
Mfr description
SY5340-1DZE VALVE, DBL SOL, BASE MT,
Specifications
- Country of OriginJP
- Manual Operation TypePush-Turn Locking (Lever)
- Actuation3 position closed center
- Voltage100 V ac
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY5000
- Voltage SuppressorWith Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data