Motion
SY5120-3DZD-01-F1

SMC CORP OF AMERICA
SY5120-3DZD-01-F1

SY 4/5 PORT SOLENOID VALVE with Voltage 110 VAC [115 VAC]
MI ITEM #09777828
MFR #SY5120-3DZD-01-F1
List Price$70.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY5120-3DZD-01-F1

SY 4/5 PORT SOLENOID VALVE with Voltage 110 VAC [115 VAC]
MI ITEM #09777828
MFR #SY5120-3DZD-01-F1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.74/each for your price

Overview

Mfr description
SY5120-3DZD-01-F1 VALVE, SGL SOL,

Specifications

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Bracket Type
    w/ Foot Bracket
  • Coil Specifications
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Port Size
    1/8
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    110 V ac (115 V ac)
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text